Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 36x20x220mm, PK5
  • Zoro #: G0204359
  • Mfr #: M39250.380.0220
$133.19 ($26.64/unit)
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
  • Width: 36mm
See full product details
This item ships free.

Fabory #M39250.380.0220 Specifications

  • Zoro #: G0204359
  • Mfr #: M39250.380.0220
Item: Parallel Key Thickness Tolerance: Din 6885A
Width: 36mm Length: 220mm
Finish: Plain Type: High
Height: 20mm Size: 36 x 20mm
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 220mm, Thickness Tolerance Din 6885A, Width 36mm, Height 20mm, Package Quantity 5

Reviews of Fabory #M39250.380.0220