Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 36x20x320mm, PK5
  • Zoro #: G0204340
  • Mfr #: M39250.380.0320
$173.99 ($34.80/unit)
  • Item: Parallel Key
  • Finish: Plain
  • Height: 20mm
See full product details
This item ships free.

Fabory #M39250.380.0320 Specifications

  • Zoro #: G0204340
  • Mfr #: M39250.380.0320
Item: Parallel Key Finish: Plain
Height: 20mm Width: 36mm
Material: C45K Steel Length: 320mm
Thickness Tolerance: Din 6885A Type: High
Size: 36 x 20mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 320mm, Thickness Tolerance Din 6885A, Width 36mm, Height 20mm, Package Quantity 5

Reviews of Fabory #M39250.380.0320