Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 36x20x80mm, PK5
  • Zoro #: G0204377
  • Mfr #: M39250.380.0080
$45.16 ($9.03/unit)
  • Height: 20mm
  • Width: 36mm
  • Size: 36 x 20mm
See full product details
Orders over $75 ship free.

Fabory #M39250.380.0080 Specifications

  • Zoro #: G0204377
  • Mfr #: M39250.380.0080
Height: 20mm Width: 36mm
Size: 36 x 20mm Finish: Plain
Thickness Tolerance: Din 6885A Type: High
Length: 80mm Material: C45K Steel
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 80mm, Thickness Tolerance Din 6885A, Width 36mm, Height 20mm, Package Quantity 5

Reviews of Fabory #M39250.380.0080