Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 3x3x40mm, PK50
  • Zoro #: G0205250
  • Mfr #: M39250.033.0040
$25.19 ($0.50/unit)
  • Finish: Plain
  • Size: 3 x 3mm
  • Length: 40 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.033.0040 Specifications

  • Zoro #: G0205250
  • Mfr #: M39250.033.0040
Finish: Plain Size: 3 x 3mm
Length: 40 mm Thickness Tolerance: Din 6885A
Material: C45K Steel Width: 3 mm
Item: Parallel Key Type: High
Height: 3 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 40mm, Thickness Tolerance Din 6885A, Width 3mm, Height 3mm, Package Quantity 50

Reviews of Fabory #M39250.033.0040