Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 40x22x100mm, PK5
  • Zoro #: G0204331
  • Mfr #: M39250.422.0100
$107.99 ($21.60/unit)
  • Thickness Tolerance: Din 6885A
  • Width: 40mm
  • Size: 40 x 22mm
See full product details
This item ships free.

Fabory #M39250.422.0100 Specifications

  • Zoro #: G0204331
  • Mfr #: M39250.422.0100
Thickness Tolerance: Din 6885A Width: 40mm
Size: 40 x 22mm Length: 100mm
Type: High Finish: Plain
Material: C45K Steel Height: 22mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100mm, Thickness Tolerance Din 6885A, Width 40mm, Height 22mm, Package Quantity 5

Reviews of Fabory #M39250.422.0100