Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 40x22x220mm, PK5
  • Zoro #: G0204316
  • Mfr #: M39250.422.0220
$145.99 ($29.20/unit)
  • Material: C45K Steel
  • Length: 220mm
  • Thickness Tolerance: Din 6885A
See full product details
This item ships free.

Fabory #M39250.422.0220 Specifications

  • Zoro #: G0204316
  • Mfr #: M39250.422.0220
Material: C45K Steel Length: 220mm
Thickness Tolerance: Din 6885A Size: 40 x 22mm
Height: 22mm Item: Parallel Key
Finish: Plain Type: High
Width: 40mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 220mm, Thickness Tolerance Din 6885A, Width 40mm, Height 22mm, Package Quantity 5

Reviews of Fabory #M39250.422.0220