Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 45x25x320mm, PK5
  • Zoro #: G0204255
  • Mfr #: M39250.475.0320
$309.99 ($62.00/unit)
  • Thickness Tolerance: Din 6885A
  • Height: 25 mm
  • Finish: Plain
See full product details
This item ships free.

Fabory #M39250.475.0320 Specifications

  • Zoro #: G0204255
  • Mfr #: M39250.475.0320
Thickness Tolerance: Din 6885A Height: 25 mm
Finish: Plain Type: High
Size: 45 x 25mm Length: 320 mm
Item: Parallel Key Width: 45 mm
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 320mm, Thickness Tolerance Din 6885A, Width 45mm, Height 25mm, Package Quantity 5

Reviews of Fabory #M39250.475.0320