Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 4x4x35mm, PK50

  • Zoro #: G0205241
  • Mfr #: M39250.044.0035
$24.19 ($0.48/unit)
  • Item: Parallel Key
  • Type: High
  • Height: 4 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.044.0035 Specifications

  • Zoro #: G0205241
  • Mfr #: M39250.044.0035
Item: Parallel Key Type: High
Height: 4 mm Material: C45K Steel
Thickness Tolerance: Din 6885A Finish: Plain
Width: 4 mm Size: 4 x 4mm
Length: 35 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 35mm, Thickness Tolerance Din 6885A, Width 4mm, Height 4mm, Package Quantity 50

Reviews of Fabory #M39250.044.0035