Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 50x28x200mm, PK3
  • Zoro #: G0204246
  • Mfr #: M39250.528.0200
$132.99 ($44.33/unit)
  • Type: High
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
See full product details
This item ships free.

Fabory #M39250.528.0200 Specifications

  • Zoro #: G0204246
  • Mfr #: M39250.528.0200
Type: High Item: Parallel Key
Thickness Tolerance: Din 6885A Length: 200 mm
Width: 50 mm Finish: Plain
Material: C45K Steel Height: 28 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 200mm, Thickness Tolerance Din 6885A, Width 50mm, Height 28mm, Package Quantity 3

Reviews of Fabory #M39250.528.0200