Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 5x5x35mm, PK50

  • Zoro #: G0205235
  • Mfr #: M39250.055.0035
$20.56 ($0.41/unit)
  • Height: 5 mm
  • Type: High
  • Length: 35 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.055.0035 Specifications

  • Zoro #: G0205235
  • Mfr #: M39250.055.0035
Height: 5 mm Type: High
Length: 35 mm Finish: Plain
Material: C45K Steel Width: 5 mm
Size: 5 x 5mm Item: Parallel Key
Thickness Tolerance: Din 6885A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 35 mm, Thickness Tolerance Din 6885A, Width 5 mm, Height 5 mm, Package Quantity 50

Reviews of Fabory #M39250.055.0035