Skip to Main Content
customer-service Help
Fabory

Parallel Key, C45K Steel, 6x6x25mm, PK50

Fabory Parallel Key, C45K Steel, 6x6x25mm, PK50 M39250.066.0025
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.45 ($0.25/unit)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $12.45

Fabory #M39250.066.0025 Specifications

  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 25 mm
  • Width: 6 mm
  • Height: 6 mm
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
  • Size: 6 x 6mm
  • Length (Straight Wireway): 25 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 25 mm, Thickness Tolerance Din 6885A, Width 6 mm, Height 6 mm, Package Quantity 50

Reviews of Fabory #M39250.066.0025