Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 8x7x10mm, PK50
  • Zoro #: G0205171
  • Mfr #: M39250.087.0010
$23.36 ($0.47/unit)
  • Item: Parallel Key
  • Size: 8 x 7mm
  • Thickness Tolerance: Din 6885A
See full product details
Orders over $75 ship free.

Fabory #M39250.087.0010 Specifications

  • Zoro #: G0205171
  • Mfr #: M39250.087.0010
Item: Parallel Key Size: 8 x 7mm
Thickness Tolerance: Din 6885A Material: C45K Steel
Width: 8 mm Finish: Plain
Height: 7 mm Type: High
Length: 10 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 10mm, Thickness Tolerance Din 6885A, Width 8mm, Height 7mm, Package Quantity 50

Reviews of Fabory #M39250.087.0010