Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 8x7x120mm, PK25
  • Zoro #: G0205129
  • Mfr #: M39250.087.0120
$30.19 ($1.21/unit)
  • Length: 120 mm
  • Size: 8 x 7mm
  • Thickness Tolerance: Din 6885A
See full product details
Orders over $75 ship free.

Fabory #M39250.087.0120 Specifications

  • Zoro #: G0205129
  • Mfr #: M39250.087.0120
Length: 120 mm Size: 8 x 7mm
Thickness Tolerance: Din 6885A Width: 8 mm
Type: High Finish: Plain
Height: 7 mm Material: C45K Steel
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 120mm, Thickness Tolerance Din 6885A, Width 8mm, Height 7mm, Package Quantity 25

Reviews of Fabory #M39250.087.0120