Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 8x7x90mm, PK25

  • Zoro #: G0205147
  • Mfr #: M39250.087.0090
$20.45 ($0.82/unit)
  • Length: 90 mm
  • Width: 8 mm
  • Height: 7 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.087.0090 Specifications

  • Zoro #: G0205147
  • Mfr #: M39250.087.0090
Length: 90 mm Width: 8 mm
Height: 7 mm Type: High
Material: C45K Steel Thickness Tolerance: Din 6885A
Size: 8 x 7mm Finish: Plain
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 90mm, Thickness Tolerance Din 6885A, Width 8mm, Height 7mm, Package Quantity 25

Reviews of Fabory #M39250.087.0090