Skip to Main Content
customer-service Help
Fabory

Parallel Key, High Type, Plain, PK15

Fabory Parallel Key, High Type, Plain, PK15 L39250.264.0250
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.09 ($10.87/unit)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
This item ships free.
Total: $163.09