Skip to Main Content
customer-service Help
Fabory

Parallel Key, High Type, Plain, PK40

Fabory Parallel Key, High Type, Plain, PK40 L39250.264.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$196.95 ($4.92/unit)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
This item ships free.
Total: $196.95

Fabory #L39250.264.0100 Specifications

  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 100 mm
  • Width: 25 mm
  • Height: 14 mm
  • Thickness Tolerance: Din 6885A
  • Size: 25 x 14mm
  • Item: Parallel Key
  • Length (Straight Wireway): 100 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100 mm, Thickness Tolerance Din 6885A, Width 25 mm, Height 14 mm, Package Quantity 40

Reviews of Fabory #L39250.264.0100