Shop Alternate Products
This Product is Discontinued
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 180 mm L, 14 mm W, 9 mm H, 60 PK (Discontinued)
Mfr # L39250.149.0180
Zoro # G2054293
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 180 mm
- Width 14 mm
- Height 9 mm