Piercing Screw, #10x1/2 In, PK100

FABORY| Zoro #: G0886225| Mfr #: U28100.019.0050

$3.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Hardened steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886225 Mfr #: U28100.019.0050
Material: Hardened steelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.305 to 0.312
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/4"Length: 1/2"
Finish: Zinc-PlatedSize: #10
Head Height: 0.105"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Screw, Head Type Hex Washer, Hardened Steel, Finish Zinc Plated, Size #10, Length 1/2 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.305 to 0.312, Head Height 0.105 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews