Piercing Screw, #6x3/8 In, PK100

FABORY| Zoro #: G1910754| Mfr #: U28100.013.0037

$1.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Hardened steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910754 Mfr #: U28100.013.0037
Material: Hardened steelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.244 to 0.250
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/4"Length: 3/8"
Finish: Zinc-PlatedSize: #6
Head Height: 0.080"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Screw, Head Type Hex Washer, Hardened Steel, Finish Zinc Plated, Size #6, Length 3/8 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.244 to 0.250, Head Height 0.080 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews