Piercing Screw, #7x1/2 In, PK100

FABORY| Zoro #: G2456316| Mfr #: U28100.015.0050

$2.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.080"
Item: Tapping Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456316 Mfr #: U28100.015.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.080"
Item: Tapping Sheet Metal ScrewDriver Size: 1/4"
Length: 1/2"Size: #7
Package Quantity: 100Head Dia.: 0.244 to 0.250
System of Measurement: InchHead Type: Hex Washer
Material: Hardened steelFinish: Zinc-Plated
Drive Type: Slotted/HexCountry of Origin (subject to change): Multiple

Description

Tapping Screw, Head Type Hex Washer, Hardened Steel, Finish Zinc Plated, Size #7, Length 1/2 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.244 to 0.250, Head Height 0.080 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews