Skip to Main Content
customer-service Help
Fabory

Pin, Steel, 6mm dia., PK25

Fabory Pin, Steel, 6mm dia., PK25 M39750.060.0030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.52 /ea ($0.34/unit)

Order in multiples of 2

  • Pin Item: Third Length Grooved Center Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
See full product details
Out of Stock
Total: $17.04

Fabory #M39750.060.0030 Specifications

  • Pin Item: Third Length Grooved Center Pin
  • System of Measurement: Metric
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 6 mm
  • Overall Length: 30 mm
  • Standards: D1475
  • Item: Third Length Grooved Center Pin
  • Material: Steel
  • Finish: Plain
  • Type: Grooved
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Third Length Grooved Center Pin, System of Measurement Metric, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 6 mm, Overall Length 30 mm, Standards D1475, Package Quantity 25

Reviews of Fabory #M39750.060.0030