Skip to Main Content
customer-service Help
Fabory

Pin, Steel, 8mm dia., PK25

Fabory Pin, Steel, 8mm dia., PK25 M39730.080.0016
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.25 /ea ($0.29/unit)

Order in multiples of 2

  • Pin Item: Grooved Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type A
See full product details
Out of Stock
Total: $14.50

Fabory #M39730.080.0016 Specifications

  • Pin Item: Grooved Pin
  • System of Measurement: Metric
  • Grooved Pin Type: Type A
  • Basic Material: Free Cutting Steel
  • Fastener Finish: Plain
  • Pin Dia.: 8 mm
  • Overall Length: 16 mm
  • Standards: D1473
  • Material: Steel
  • Item: Grooved Pin
  • Type: Type A
  • Finish: Plain
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Grooved Pin, System of Measurement Metric, Grooved Pin Type Type A, Basic Material Free Cutting Steel, Fastener Finish Plain, Pin Dia. 8 mm, Overall Length 16 mm, Standards D1473, Package Quantity 25

Reviews of Fabory #M39730.080.0016