Zoro Select
Pin, Steel, 8mm dia., PK25
Mfr # M39740.080.0020
Zoro # G3417535
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
Explore More Products
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39710.025.0030
- ZORO SELECT Pin, Steel Ust 36-2, 3mm dia., PK50 M39760.030.0010
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39730.060.0045
- ZORO SELECT Pin, Steel, 5mm dia., PK25 M39720.050.0020
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39720.020.0016
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39700.060.0010
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39710.020.0012
- ZORO SELECT Grooved Pin, TypeE, Steel, 3/4in, 0.156, PK10 U39750.015.0050
- ZORO SELECT 3/8X2 DOWEL SCREW PT THREADED ZINC 3732SD
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39750.020.0016
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK 50917
- Zoro Select Grooved Pins