Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12 x 30 mm OD Zinc Plated Finish Low Carbon Steel Flat Washer, 100 pk.
  • Zoro #: G0300100
  • Mfr #: M38430.120.0001
$23.67 ($0.24/unit)
  • Washer Basic Material: Steel
  • Washer Outside Dia.: 30.00mm
  • Package Weight: 5.292 lb.
See full product details
Orders over $50 ship free.

Fabory #M38430.120.0001 Specifications

  • Zoro #: G0300100
  • Mfr #: M38430.120.0001
Washer Basic Material: Steel Washer Outside Dia.: 30.00mm
Package Weight: 5.292 lb. Temp. (F): -58 Degrees to 302 Degrees
Washer Material Grade: Low Carbon Thickness: 6mm
Package Quantity: 100 Fits Bolt Sizes: M12
Item: Plain Washer Washer Inside Dia.: 13.00mm
Washer Standards: DIN 7349 System of Measurement: Metric
Approx. Pkg. Qty.: 100 Fastener Finish: Zinc
Flat Washer Type: Flat Washer Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Plain Washer, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M12, Washer Inside Dia. 13.00mm, Washer Outside Dia. 30.00mm, Thickness 6mm, Temp. (F) -58 Degrees to 302 Degrees , Washer Standards DIN 7349, Package Quantity 100

Reviews of Fabory #M38430.120.0001