Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M22 x 50 mm OD Zinc Plated Finish Low Carbon Steel Flat Washer, 50 pk.
  • Zoro #: G0300067
  • Mfr #: M38430.220.0001
$41.09 ($0.82/unit)
  • Temp. (F): -58 Degrees to 302 Degrees
  • Washer Basic Material: Steel
  • Fits Bolt Sizes: M22
See full product details
Orders over $50 ship free.

Fabory #M38430.220.0001 Specifications

  • Zoro #: G0300067
  • Mfr #: M38430.220.0001
Temp. (F): -58 Degrees to 302 Degrees Washer Basic Material: Steel
Fits Bolt Sizes: M22 System of Measurement: Metric
Flat Washer Type: Flat Washer Package Weight: 10.705 lb.
Washer Inside Dia.: 23.00mm Package Quantity: 50
Washer Material Grade: Low Carbon Approx. Pkg. Qty.: 50
Thickness: 8mm Washer Standards: DIN 7349
Item: Plain Washer Washer Outside Dia.: 50.00mm
Fastener Finish: Zinc Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Plain Washer, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M22, Washer Inside Dia. 23.00mm, Washer Outside Dia. 50.00mm, Thickness 8mm, Temp. (F) -58 Degrees to 302 Degrees , Washer Standards DIN 7349, Package Quantity 50

Reviews of Fabory #M38430.220.0001