Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 3/8-16x2, Gr 5, PK25

FABORY| Zoro #: G1719094| Mfr #: U01036.037.0200

$10.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J 429
Type: Countersunk Square Neck
Item: Plow Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719094 Mfr #: U01036.037.0200
Meets/Exceeds: SAE J 429Type: Countersunk Square Neck
Item: Plow BoltLength: 2"
Thread Size: 3/8"-16Package Quantity: 25
Head Type: #3 FlatGrade: 5
Head Dia.: 0.708"Material: carbon steel
Tensile Strength (PSI): SAE J 429Head Height: 0.312"
Finish: PlainHead Angle (Deg.): 80
Square Width: 0.387"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 3/8-16, Length 2 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Reviews