Plow Bolt, Plain, 3/8-16x4, Gr 5, PK25

FABORY| Zoro #: G0879137| Mfr #: U01036.037.0400

$16.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Material: carbon steel
Head Type: #3 Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879137 Mfr #: U01036.037.0400
Type: Countersunk Square NeckMaterial: carbon steel
Head Type: #3 FlatPackage Quantity: 25
Head Dia.: 0.708"Grade: 5
Length: 4"Finish: Plain
Thread Size: 3/8"-16Tensile Strength (PSI): SAE J 429
Head Angle (Deg.): 80Head Height: 0.312"
Square Width: 0.387"Meets/Exceeds: SAE J 429
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 3/8-16, Length 4 In, Grade 5, Head Dia 0.708 In, Head Height 0.312 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.387 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Reviews