Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Plow Bolt, Plain, 7/16-14x2-1/2, Gr 5, PK25

FABORY| Zoro #: G0647482| Mfr #: U01036.043.0250

$12.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Material: carbon steel
Head Type: #3 Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647482 Mfr #: U01036.043.0250
Type: Countersunk Square NeckMaterial: carbon steel
Head Type: #3 FlatPackage Quantity: 25
Head Dia.: 0.826"Grade: 5
Tensile Strength (PSI): SAE J 429Length: 2-1/2"
Finish: PlainThread Size: 7/16"-14
Head Angle (Deg.): 80Head Height: 0.364"
Square Width: 0.450"Meets/Exceeds: SAE J 429
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 7/16-14, Length 2 1/2 In, Grade 5, Head Dia 0.826 In, Head Height 0.364 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Reviews