Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Plow Bolt, Plain, 7/16-14x2-1/4, Gr 5, PK25

FABORY| Zoro #: G0883206| Mfr #: U01036.043.0225

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Material: carbon steel
Head Type: #3 Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883206 Mfr #: U01036.043.0225
Type: Countersunk Square NeckMaterial: carbon steel
Head Type: #3 FlatPackage Quantity: 25
Head Dia.: 0.826"Grade: 5
Length: 2-1/4"Finish: Plain
Thread Size: 7/16"-14Tensile Strength (PSI): SAE J 429
Head Angle (Deg.): 80Head Height: 0.364"
Square Width: 0.450"Meets/Exceeds: SAE J 429
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 7/16-14, Length 2 1/4 In, Grade 5, Head Dia 0.826 In, Head Height 0.364 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.450 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Reviews