THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Plow Bolt, Zinc, 1/2-13x2-1/4, Gr 5, PK10

FABORY| Zoro #: G2123082| Mfr #: U01037.050.0225

$7.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Material: carbon steel
Head Type: #3 Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123082 Mfr #: U01037.050.0225
Type: Countersunk Square NeckMaterial: carbon steel
Head Type: #3 FlatPackage Quantity: 10
Head Dia.: 0.945"Grade: 5
Length: 2-1/4"Finish: zinc
Thread Size: 1/2"-13Tensile Strength (PSI): SAE J 429
Head Angle (Deg.): 80Head Height: 0.417"
Square Width: 0.515"Meets/Exceeds: SAE J 429
Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 2 1/4 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews