Plow Bolt, Zinc, 1/2-13x3, Gr 5, PK10

FABORY| Zoro #: G0904032| Mfr #: U01037.050.0300

$9.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J 429
Type: Countersunk Square Neck
Item: Plow Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904032 Mfr #: U01037.050.0300
Meets/Exceeds: SAE J 429Type: Countersunk Square Neck
Item: Plow BoltLength: 3"
Thread Size: 1/2"-13Package Quantity: 10
Head Type: #3 FlatGrade: 5
Head Dia.: 0.945"Material: carbon steel
Tensile Strength (PSI): SAE J 429Head Height: 0.417"
Finish: zincHead Angle (Deg.): 80
Square Width: 0.515"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 3 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 10

Reviews