Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Retaining Ring for Bores, 145mm, PK5

  • Zoro #: G0409705
  • Mfr #: M36050.145.0001
$20.89 ($4.18/unit)
  • Item: Retaining Ring for Bores
  • Type: Internal
  • For Bore Dia.: 145 mm
See full product details
Orders over $75 ship free.

Fabory #M36050.145.0001 Specifications

  • Zoro #: G0409705
  • Mfr #: M36050.145.0001
Item: Retaining Ring for Bores Type: Internal
For Bore Dia.: 145 mm Fits Groove Dia.: 149.0 mm
Material: Spring Steel Finish: Plain
Thickness: 4 mm Free I.D.: 152mm
Free O.D.: 152.0 mm Meets/Exceeds: DIN 472
Clearance Dia. (Expanded): 121mm Clearance Dia. (Compressed): 121 mm
Fits Groove Width: 4.15 mm Package Quantity: 5
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Retaining Ring for Bores, Internal, Spring Steel, Finish Plain, For Bore Dia. 145 mm, Free O.D. 152.0 mm, Thickness 4 mm, Fits Groove Dia. 149.0 mm, Fits Groove Width 4.15 mm, Clearance Dia. (Compressed) 121 mm, Meets/Exceeds DIN 472, Package Quantity 5

Reviews of Fabory #M36050.145.0001