Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Retaining Ring for Bores, 240mm Bore Dia.
  • Zoro #: G0300137
  • Mfr #: M36050.240.0001
$39.06
  • Type: Internal
  • Package Quantity: 1
  • Free I.D.: 252mm
See full product details
Orders over $50 ship free.

Fabory #M36050.240.0001 Specifications

  • Zoro #: G0300137
  • Mfr #: M36050.240.0001
Type: Internal Package Quantity: 1
Free I.D.: 252mm Fits Groove Width: 5.15mm
Finish: Plain Free O.D.: 252mm
Item: Retaining Ring for Bores Fits Groove Dia.: 246.00mm
Thickness: 5mm Clearance Dia. (Expanded): 210.2mm
Meets/Exceeds: DIN 472 Material: Spring Steel
Clearance Dia. (Compressed): 210.2mm For Bore Dia.: 240mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Free I.D. 252mm, For Bore Dia. 240mm, Package Quantity 1, Retaining Ring for Bores, Spring Steel, Internal, Thickness 5mm, Meets/Exceeds DIN 472, Fits Groove Width 5.15mm, Fits Groove Dia. 246mm, Finish Plain

Reviews of Fabory #M36050.240.0001