Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Retaining Ring for Bores, 280mm Bore Dia.

  • Zoro #: G0409687
  • Mfr #: M36050.280.0001
$20.45 /ea

Order in multiples of 2

  • Item: Retaining Ring for Bores
  • Type: Internal
  • For Bore Dia.: 280 mm
See full product details
Orders over $75 ship free.

Fabory #M36050.280.0001 Specifications

  • Zoro #: G0409687
  • Mfr #: M36050.280.0001
Item: Retaining Ring for Bores Type: Internal
For Bore Dia.: 280 mm Fits Groove Dia.: 288.0 mm
Material: Spring Steel Finish: Plain
Thickness: 5 mm Free I.D.: 295mm
Free O.D.: 295.0 mm Fits Groove Width: 5.15 mm
Clearance Dia. (Expanded): 246mm Meets/Exceeds: DIN 472
Package Quantity: 1 Clearance Dia. (Compressed): 246 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Retaining Ring for Bores, Internal, Spring Steel, Finish Plain, For Bore Dia. 280 mm, Free O.D. 295.0 mm, Thickness 5 mm, Fits Groove Dia. 288.0 mm, Fits Groove Width 5.15 mm, Clearance Dia. (Compressed) 246 mm, Meets/Exceeds DIN 472

Reviews of Fabory #M36050.280.0001