Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Retaining Ring for Bores, 300mm Bore Dia.
  • Zoro #: G0300119
  • Mfr #: M36050.300.0001
$47.39
  • Type: Internal
  • Fits Groove Width: 5.15mm
  • Fits Groove Dia.: 308.00mm
See full product details
Orders over $50 ship free.

Fabory #M36050.300.0001 Specifications

  • Zoro #: G0300119
  • Mfr #: M36050.300.0001
Type: Internal Fits Groove Width: 5.15mm
Fits Groove Dia.: 308.00mm Thickness: 5mm
Item: Retaining Ring for Bores Finish: Plain
Free I.D.: 315mm Clearance Dia. (Compressed): 266mm
For Bore Dia.: 300mm Material: Spring Steel
Free O.D.: 315.00mm Clearance Dia. (Expanded): 266mm
Meets/Exceeds: DIN 472 Package Quantity: 1
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Free I.D. 315mm, For Bore Dia. 300mm, Package Quantity 1, Retaining Ring for Bores, Spring Steel, Internal, Thickness 5mm, Meets/Exceeds DIN 472, Fits Groove Width 5.15mm, Fits Groove Dia. 308mm, Finish Plain

Reviews of Fabory #M36050.300.0001