Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Retaining Ring for Shaft, Ext, 270mm Dia
  • Zoro #: G0300161
  • Mfr #: M36000.270.0001
$31.29
  • Fits Groove Dia.: 262.00mm
  • Fits Groove Width: 5.15mm
  • Package Quantity: 1
See full product details
Orders over $50 ship free.

Fabory #M36000.270.0001 Specifications

  • Zoro #: G0300161
  • Mfr #: M36000.270.0001
Fits Groove Dia.: 262.00mm Fits Groove Width: 5.15mm
Package Quantity: 1 Item: Retaining Ring for Shaft
Type: External Thickness: 5mm
Clearance Dia. (Expanded): 304mm For Shaft Dia.: 270mm
Material: Spring Steel Free I.D.: 255mm
Meets/Exceeds: DIN 471 Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Free I.D. 255mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 270mm, Spring Steel, External, Thickness 5mm, Meets/Exceeds DIN 471, Fits Groove Width 5.15mm, Fits Groove Dia. 262mm, Finish Plain

Reviews of Fabory #M36000.270.0001