Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Retaining Ring for Shaft, Ext, 280mm Dia
  • Zoro #: G0300155
  • Mfr #: M36000.280.0001
$38.68
  • Type: External
  • Fits Groove Dia.: 272.00mm
  • Meets/Exceeds: DIN 471
See full product details
Orders over $50 ship free.

Fabory #M36000.280.0001 Specifications

  • Zoro #: G0300155
  • Mfr #: M36000.280.0001
Type: External Fits Groove Dia.: 272.00mm
Meets/Exceeds: DIN 471 Fits Groove Width: 5.15mm
Free I.D.: 265mm For Shaft Dia.: 280mm
Package Quantity: 1 Finish: Plain
Item: Retaining Ring for Shaft Clearance Dia. (Expanded): 314mm
Thickness: 5mm Material: Spring Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Free I.D. 265mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 280mm, Spring Steel, External, Thickness 5mm, Meets/Exceeds DIN 471, Fits Groove Width 5.15mm, Fits Groove Dia. 272mm, Finish Plain

Reviews of Fabory #M36000.280.0001