Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Retaining Ring for Shaft, Ext, 290mm Dia
  • Zoro #: G0300146
  • Mfr #: M36000.290.0001
$34.12
  • Thickness: 5mm
  • Free I.D.: 275mm
  • Clearance Dia. (Expanded): 324mm
See full product details
Orders over $50 ship free.

Fabory #M36000.290.0001 Specifications

  • Zoro #: G0300146
  • Mfr #: M36000.290.0001
Thickness: 5mm Free I.D.: 275mm
Clearance Dia. (Expanded): 324mm Package Quantity: 1
Fits Groove Width: 5.15mm Fits Groove Dia.: 282.00mm
Finish: Plain Type: External
Material: Spring Steel Meets/Exceeds: DIN 471
For Shaft Dia.: 290mm Item: Retaining Ring for Shaft
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Free I.D. 275mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 290mm, Spring Steel, External, Thickness 5mm, Meets/Exceeds DIN 471, Fits Groove Width 5.15mm, Fits Groove Dia. 282mm, Finish Plain

Reviews of Fabory #M36000.290.0001