Zoro Select
Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Aluminum, 20 PK
Mfr # U69316.037.0200
Zoro # G1296547
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Drill Bit Size 1/2"
- Material Aluminum
- Finish Plain
Explore More Products
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK U69315.019.0130
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK U69315.019.0226
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK CAK2-1032-225-50
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK U69135.025.0165
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK CAK2-1024-225-50
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK U69135.019.0226
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 10.79 mm - 110.55 mm Flange Dia., 15.62 mm - 16.38 mm L, Steel XS-M53.50Y
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 160.27 mm - 170.03 mm Flange Dia., 19.62 mm - 20.38 mm L, Steel XS-M85.00Y
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .922 in - .952 in L, Aluminum XA-31275
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK ALS4T-832-130B
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK M47252
- Zoro Select Rivet Nuts