5/16"-18, 0.030" to 0.125", Plain Aluminum Flanged Rivet Nut, 25 pk.

FABORY| Zoro #: G0940091| Mfr #: 5NNG0

$8.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.030" to 0.125"
Head Height: 0.062"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940091 Mfr #: 5NNG0
Grip Range: 0.030" to 0.125"Head Height: 0.062"
Item: Rivet NutFlange Dia.: 0.665"
Length: 0.750"Nut Type: Flanged
Thread Size: 5/16-18Package Quantity: 25
Drill Size: ZHole Size: 0.413"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.665"
Material: AluminumFinish: Plain
Body Dia.: 0.413"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 5/16-18, Length 0.750 In., Grip Range 0.030 In. to 0.125 In., Drill Size Z, Hole Size 0.413 In., Head Height 0.062 In., Head Dia. 0.665 In., Body Dia. 0.413 In., Flange Dia. 0.665 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Reviews