3/8"-16, 0.030" to 0.115", Plain Aluminum Flanged Rivet Nut, 25 pk.

FABORY| Zoro #: G0870931| Mfr #: 5NNG2

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.030" to 0.115"
Head Height: 0.088"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870931 Mfr #: 5NNG2
Grip Range: 0.030" to 0.115"Head Height: 0.088"
Item: Rivet NutFlange Dia.: 0.781"
Length: 0.844"Nut Type: Flanged
Thread Size: 3/8-16Package Quantity: 25
Drill Size: 1/2"Hole Size: 0.490"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.781"
Material: AluminumFinish: Plain
Body Dia.: 0.490"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 3/8-16, Length 0.844 In., Grip Range 0.030 In. to 0.115 In., Drill Size 1/2 In., Hole Size 0.490 In., Head Height 0.088 In., Head Dia. 0.781 In., Body Dia. 0.490 In., Flange Dia. 0.781 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Reviews