Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-24, 0.080" to 0.130", Plain Aluminum Flanged Rivet Nut, 50 pk.

FABORY| Zoro #: G1520312| Mfr #: 5NNJ3

$6.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.080" to 0.130"
Head Height: 0.038"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520312 Mfr #: 5NNJ3
Grip Range: 0.080" to 0.130"Head Height: 0.038"
Item: Rivet NutFlange Dia.: 0.406"
Length: 0.594"Nut Type: Flanged
Thread Size: 10-24Package Quantity: 50
Drill Size: 1/4"Hole Size: 0.250"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.406"
Material: AluminumFinish: Plain
Body Dia.: 0.250"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Aluminum, Finish Plain, Thread Size 10-24, Length 0.594 In., Grip Range 0.080 In. to 0.130 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.038 In., Head Dia. 0.406 In., Body Dia. 0.250 In., Flange Dia. 0.406 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Reviews