#10-24, 0.010" to 0.080", Zinc Steel Flanged Rivet Nut, 100 pk.

FABORY| Zoro #: G1347981| Mfr #: 5NNF5

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.010" to 0.080"
Head Height: 0.038"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347981 Mfr #: 5NNF5
Grip Range: 0.010" to 0.080"Head Height: 0.038"
Item: Rivet NutFlange Dia.: 0.406"
Length: 0.531"Nut Type: Flanged
Thread Size: 10-24Package Quantity: 100
Drill Size: 1/4"Hole Size: 0.250"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.406"
Material: steelFinish: zinc
Body Dia.: 0.250"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 10-24, Length 0.531 In., Grip Range 0.010 In. to 0.080 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.038 In., Head Dia. 0.406 In., Body Dia. 0.250 In., Flange Dia. 0.406 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews