Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#8-32, 0.010" to 0.075", Zinc Steel Flanged Rivet Nut, 100 pk.

FABORY| Zoro #: G2102642| Mfr #: 5NNK5

$10.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.010" to 0.075"
Head Height: 0.032"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102642 Mfr #: 5NNK5
Grip Range: 0.010" to 0.075"Head Height: 0.032"
Item: Rivet NutFlange Dia.: 0.357"
Length: 0.438"Nut Type: Flanged
Thread Size: 8-32Package Quantity: 100
Drill Size: #2Hole Size: 0.221"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.357"
Material: steelFinish: zinc
Body Dia.: 0.221"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 8-32, Length 0.438 In., Grip Range 0.010 In. to 0.075 In., Drill Size #2, Hole Size 0.221 In., Head Height 0.032 In., Head Dia. 0.357 In., Body Dia. 0.221 In., Flange Dia. 0.357 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews