Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16, 0.115" to 0.200", Zinc Steel Flanged Rivet Nut, 20 pk.

FABORY| Zoro #: G1574081| Mfr #: 5NNF7

$8.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.115" to 0.200"
Item: Rivet Nut
Flange Dia.: 0.781"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574081 Mfr #: 5NNF7
Grip Range: 0.115" to 0.200"Item: Rivet Nut
Flange Dia.: 0.781"Length: 0.938"
Nut Type: FlangedThread Size: 3/8-16
Package Quantity: 20Drill Size: 1/2"
Material: steelHole Size: 0.490"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.781"
Head Height: 0.088"Finish: zinc
Body Dia.: 0.490"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flanged, Steel, Finish Zinc, Thread Size 3/8-16, Length 0.938 In., Grip Range 0.115 In. to 0.200 In., Drill Size 1/2 In., Hole Size 0.490 In., Head Height 0.088 In., Head Dia. 0.781 In., Body Dia. 0.490 In., Flange Dia. 0.781 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 20

Reviews