#8-32, 0.020" to 0.080", Plain Aluminum Flush Rivet Nut, 100 pk.

FABORY| Zoro #: G0282712| Mfr #: 5NNK7

$16.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.020" to 0.080"
Head Height: 0.018"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282712 Mfr #: 5NNK7
Grip Range: 0.020" to 0.080"Head Height: 0.018"
Item: Rivet NutFlange Dia.: 0.295"
Length: 0.425"Nut Type: Flush
Thread Size: 8-32Package Quantity: 100
Drill Size: 1/4"Hole Size: 0.250"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.295"
Material: AluminumFinish: Plain
Body Dia.: 0.249"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flush, Aluminum, Finish Plain, Thread Size 8-32, Length 0.425 In., Grip Range 0.020 In. to 0.080 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.018 In., Head Dia. 0.295 In., Body Dia. 0.249 In., Flange Dia. 0.295 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 100

Reviews