KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16, 0.030" to 0.165", Plain Aluminum Flush Rivet Nut, 25 pk.

FABORY| Zoro #: G1145767| Mfr #: 5NNJ5

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.030" to 0.165"
Head Height: 0.022"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145767 Mfr #: 5NNJ5
Grip Range: 0.030" to 0.165"Head Height: 0.022"
Item: Rivet NutFlange Dia.: 0.560"
Length: 0.712"Nut Type: Flush
Thread Size: 3/8-16Package Quantity: 25
Drill Size: 1/2"Hole Size: 0.500"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.560"
Material: AluminumFinish: Plain
Body Dia.: 0.499"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flush, Aluminum, Finish Plain, Thread Size 3/8-16, Length 0.712 In., Grip Range 0.030 In. to 0.165 In., Drill Size 1/2 In., Hole Size 0.500 In., Head Height 0.022 In., Head Dia. 0.560 In., Body Dia. 0.499 In., Flange Dia. 0.560 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Reviews