Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-18, 0.030" to 0.165", Zinc Steel Flush Rivet Nut, 25 pk.

FABORY| Zoro #: G1650004| Mfr #: 5NNK1

$10.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.030" to 0.165"
Head Height: 0.022"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650004 Mfr #: 5NNK1
Grip Range: 0.030" to 0.165"Head Height: 0.022"
Item: Rivet NutFlange Dia.: 0.560"
Length: 0.670"Nut Type: Flush
Thread Size: 5/16-18Package Quantity: 25
Drill Size: 1/2"Hole Size: 0.500"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.560"
Material: steelFinish: zinc
Body Dia.: 0.499"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size 5/16-18, Length 0.670 In., Grip Range 0.030 In. to 0.165 In., Drill Size 1/2 In., Hole Size 0.500 In., Head Height 0.022 In., Head Dia. 0.560 In., Body Dia. 0.499 In., Flange Dia. 0.560 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 25

Reviews