#6-32, 0.020" to 0.080", Zinc Steel Flush Rivet Nut, 50 pk.

FABORY| Zoro #: G2144624| Mfr #: 5NNH9

$7.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.020" to 0.080"
Head Height: 0.018"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144624 Mfr #: 5NNH9
Grip Range: 0.020" to 0.080"Head Height: 0.018"
Item: Rivet NutFlange Dia.: 0.295"
Length: 0.423"Nut Type: Flush
Thread Size: 6-32Package Quantity: 50
Drill Size: 1/4"Hole Size: 0.250"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.295"
Material: steelFinish: zinc
Body Dia.: 0.249"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size 6-32, Length 0.423 In., Grip Range 0.020 In. to 0.080 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.018 In., Head Dia. 0.295 In., Body Dia. 0.249 In., Flange Dia. 0.295 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Reviews