THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8-32, 0.019" to 0.079", Zinc Steel Flush Rivet Nut, 50 pk.

FABORY| Zoro #: G1486326| Mfr #: 5NNJ0

$8.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.019" to 0.079"
Head Height: 0.019"
Item: Rivet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486326 Mfr #: 5NNJ0
Grip Range: 0.019" to 0.079"Head Height: 0.019"
Item: Rivet NutFlange Dia.: 0.287"
Length: 0.394"Nut Type: Flush
Thread Size: 8-32Package Quantity: 50
Drill Size: 1/4"Hole Size: 0.250"
Application: Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered ThreadsHead Dia.: 0.287"
Material: steelFinish: zinc
Body Dia.: 0.249"Country of Origin (subject to change): China

Description

Rivet Nut, Nut Type Flush, Steel, Finish Zinc, Thread Size 8-32, Length 0.394 In., Grip Range 0.019 In. to 0.079 In., Drill Size 1/4 In., Hole Size 0.250 In., Head Height 0.019 In., Head Dia. 0.287 In., Body Dia. 0.249 In., Flange Dia. 0.287 In., Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Package Quantity 50

Reviews